OILITE Straight bushing Maintenance-free Sinterbronze /Sinterbronze B1-1.1/4-1
Series: B
ERIKS item #: B1-1.1/4-1
Catalogue item no 1: 102180
Catalogue item no 2: W43B-10785
Manufacturer partnumber: B1-1.1/4-1
Oil Impregnated Sintered Bronze (Oilite) Plain Bush 1in ID x
Product features
Attribute | Value |
---|---|
Shaft diameter (in) | 1 |
Outer diameter (in) | 1.1/4 |
Width (in) | 1 |
With collar | No |
Maintenance | Maintenance-free |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Product documents
Document | Document type |
---|---|
Product overview |