PARAT Tool box CLASSIC type 7380
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Made of robust, temperature-resistant, scratch-proof and unbreakable X-ABS plastic, black with durable tool boards made of Con-Pearl® for scratch-resistance, dimensional stability and resistance against moisture, grease and chemicals as well as stable handle with ergonomically shaped handle grips. Bottom tray height 58 mm, variable subdivision.
With galvanised and locked metal hinges, case can bear a load of up to 30 kg, all-round double frame made of aluminium. Very stable and with protective, integrated floor gliders. Lockable with 2 barrel locks. Airline-ready model. Supplied without contents.
Features:
13 push-in compartments on the tool board
15 push-in compartments on the cover plate
1 keep-safe compartment, 400 mm, on the cover plate
1 bottom tray with cover plate
1 document compartment in the lid