ProductPage

ASCO Solenoid valve 2/2 fig. 32000 series 256B brass normally closed

Tables
Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Solenoid valve 2/2 fig. 32000 series SCG256B466VMS orifice 1.6 mm brass/FPM normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B466VMS orifice 1.6 mm brass/FPM normally closed 24V AC 1/4" BSPP ERIKS Item #: EC3200001/4C1G1FD000

Catalogue item no 1: 9763024

Solenoid valve 2/2 fig. 32000 series SCG256B402VMS orifice 1.6 mm brass/FPM normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B402VMS orifice 1.6 mm brass/FPM normally closed 24V AC 1/4" BSPP ERIKS Item #: EC3200001/4C1G1BD000

Catalogue item no 1: 9763020

Solenoid valve 2/2 fig. 32000 series SCG256B402VMS orifice 1.6 mm brass/FPM normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B402VMS orifice 1.6 mm brass/FPM normally closed 230V AC 1/4" BSPP ERIKS Item #: EC3200001/4C1G4BD000

Catalogue item no 1: 9763021

Solenoid valve 2/2 fig. 32000 series SCG256B404VMS orifice 2.4 mm brass/FPM normally closed 24V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B404VMS orifice 2.4 mm brass/FPM normally closed 24V AC 1/4" BSPP ERIKS Item #: EC3200001/4C2E1BD000

Catalogue item no 1: 9763022

Solenoid valve 2/2 fig. 32000 series SCG256B470VMS orifice 2.4 mm brass/FPM normally closed 24V DC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B470VMS orifice 2.4 mm brass/FPM normally closed 24V DC 1/4" BSPP ERIKS Item #: EC3200001/4C2ETFD000

Catalogue item no 1: 9722710

Solenoid valve 2/2 fig. 32000 series SCG256B404VMS orifice 2.4 mm brass/FPM normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B404VMS orifice 2.4 mm brass/FPM normally closed 230V AC 1/4" BSPP ERIKS Item #: EC3200001/4C2E4BD000

Catalogue item no 1: 9763023

Solenoid valve 2/2 fig. 32000 series SCG256B471V orifice 4.0 mm brass/FPM normally closed 230V AC 1/4" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B471V orifice 4.0 mm brass/FPM normally closed 230V AC 1/4" BSPP ERIKS Item #: EC3200001/4C4AHFDA4M

Catalogue item no 1: 9763026

Solenoid valve 2/2 fig. 32000 series SCG256B001VMS orifice 1.2 mm brass/FPM normally closed 24V DC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B001VMS orifice 1.2 mm brass/FPM normally closed 24V DC 1/8" BSPP ERIKS Item #: EC3200001/8C1CTBD000

Catalogue item no 1: 9763016

Solenoid valve 2/2 fig. 32000 series SCG256B001VMS orifice 1.2 mm brass/FPM normally closed 230V AC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B001VMS orifice 1.2 mm brass/FPM normally closed 230V AC 1/8" BSPP ERIKS Item #: EC3200001/8C1C4BD000

Catalogue item no 1: 9763017

Solenoid valve 2/2 fig. 32000 series SCG256B002VMS orifice 1.6 mm brass/FPM normally closed 24V AC 1/8" BSPP ASCO Solenoid valve 2/2 fig. 32000 series SCG256B002VMS orifice 1.6 mm brass/FPM normally closed 24V AC 1/8" BSPP ERIKS Item #: EC3200001/8C1G1BD000

Catalogue item no 1: 9722705

Model: Solenoid valve two way
Size of process connection
Function: Normally closed (NC)
Actuation: Direct-acting
Orifice (mm)
Supply voltage
Frequency
Housing material: Brass
Sealing: FPM (FKM)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next