ProductPage

ECON® Check valve Type: 505 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Machine Construction

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Swing type
Sealing
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 3/8" (10) ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0050503/8BB31

Catalogue item no 1: 6056915

Catalogue item no 2: W37D-51304

Estimated delivery date 17-05-2024 
Price (Per piece):
£30.09
Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 3/8" (10) ECON® Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0050503/8BT31

Catalogue item no 1: 6056916

Catalogue item no 2: W37D-51305

Estimated delivery date 19-07-2024 
Price (Per piece):
£29.34
Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0050501/2BB31

Catalogue item no 1: 6056912

Estimated delivery date 17-05-2024 
Price (Per piece):
£34.46
Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) ECON® Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0050501/2BT31

Catalogue item no 1: 5453654

Catalogue item no 2: W37D-51301

Estimated delivery date 19-07-2024 
Price (Per piece):
£36.81
Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0050503/4BB31

Catalogue item no 1: 6056913

Catalogue item no 2: W37D-51302

Estimated delivery date 17-05-2024 
Price (Per piece):
£37.44
Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) ECON® Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0050503/4BT31

Catalogue item no 1: 6056914

Catalogue item no 2: W37D-51303

Estimated delivery date 19-07-2024 
Price (Per piece):
£41.23
Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1" (25) ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: EC005050001BB31

Catalogue item no 1: 6056908

Catalogue item no 2: W37D-51298

Estimated delivery date 17-05-2024 
Price (Per piece):
£47.76
Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1" (25) ECON® Check valve Type: 505 Bronze/PTFE Swing type Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: EC005050001BT31

Catalogue item no 1: 6056909

Catalogue item no 2: W37D-51299

Estimated delivery date 19-07-2024 
Price (Per piece):
£52.35
Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1.1/4" (32) ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0050511/4BB31

Catalogue item no 1: 6056919

Estimated delivery date 17-05-2024 
Price (Per piece):
£64.53
Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1.1/2" (40) ECON® Check valve Type: 505 Bronze/Brass Swing type Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0050511/2BB31

Catalogue item no 1: 6056917

Catalogue item no 2: W37D-51306

Estimated delivery date 17-05-2024 
Price (Per piece):
£85.06
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Swing type
Sealing
Clear filter      (12 of the 12 items displayed)
Page Size   
Next