ProductPage

ECON® Needle valve Type: 1226 Stainless steel Straight T-bar Internal thread (NPT)

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Norm: ASME
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN400
Clear filter      (4 of the 4 items displayed)
Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 3mm PN400 Internal thread (NPT) 1/4" (8) ECON® Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 3mm PN400 Internal thread (NPT) 1/4" (8) ERIKS Item #: EC0122601/4GA25

Catalogue item no 1: 6073209

Catalogue item no 2: W37D-51381

Estimated delivery date 13-05-2024 
Price (Per piece):
£31.79
Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 4mm PN400 Internal thread (NPT) 3/8" (10) ECON® Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 4mm PN400 Internal thread (NPT) 3/8" (10) ERIKS Item #: EC0122603/8GA25

Catalogue item no 1: 6073210

Catalogue item no 2: W37D-51382

Estimated delivery date 13-05-2024 
Price (Per piece):
£33.99
Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 6mm PN400 Internal thread (NPT) 1/2" (15) ECON® Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 6mm PN400 Internal thread (NPT) 1/2" (15) ERIKS Item #: EC0122601/2GA25

Catalogue item no 1: 6073208

Catalogue item no 2: W37D-51380

Estimated delivery date 13-05-2024 
Price (Per piece):
£32.97
Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 8mm PN400 Internal thread (NPT) 3/4" (20) ECON® Needle valve Type: 1226 Stainless steel/PTFE Straight T-bar Valve bore: 8mm PN400 Internal thread (NPT) 3/4" (20) ERIKS Item #: EC0122603/4GA25

Catalogue item no 1: 9702042

Estimated delivery date 13-05-2024 
Price (Per piece):
£59.14
Norm: ASME
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN400
Clear filter      (4 of the 4 items displayed)