ProductPage

ECON® SOS Globe valve Type: 100-247 Ductile cast iron Flange PN10/16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Ductile iron quick-closing globe valve, with stainless steel sealing and flange connection, pressure class PN16

Application

  • Emergency shut down globe valve, for quickly shutting off a pipeline from a safe place.
  • On board ships (maritime).
  • Fuel systems.
  • Neutral liquids, oil.
  • For thermal oil we recommend a SOS valve with bellows seal.

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation
Type of disc: Fixed disc
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN15 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN15 ERIKS Item #: EC001000015HAJ2

Catalogue item no 1: 6046882

Catalogue item no 2: W37D-50869

Estimated delivery date 17-05-2024 
Price (Per piece):
£219.90
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25 ERIKS Item #: EC001000025HAJ2

Catalogue item no 1: 6046885

Catalogue item no 2: W37D-50873

Estimated delivery date 17-05-2024 
Price (Per piece):
£230.34
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32 ERIKS Item #: EC001000032HAJ2

Catalogue item no 1: 6046887

Catalogue item no 2: W37D-50874

Estimated delivery date 17-05-2024 
Price (Per piece):
£264.34
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN40 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN40 ERIKS Item #: EC001000040HAJ2

Catalogue item no 1: 6046889

Catalogue item no 2: W37D-50877

Estimated delivery date 17-05-2024 
Price (Per piece):
£287.73
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN40 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN40 ERIKS Item #: EC001000040HA12

Catalogue item no 1: 6072674

Catalogue item no 2: W37D-50876

Estimated delivery date 17-05-2024 
Price (Per piece):
£252.24
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN50 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN50 ERIKS Item #: EC001000050HAJ2

Catalogue item no 1: 6046891

Catalogue item no 2: W37D-50880

Estimated delivery date 17-05-2024 
Price (Per piece):
£316.24
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65 ERIKS Item #: EC001000065HAJ2

Catalogue item no 1: 6046893

Catalogue item no 2: W37D-50883

Estimated delivery date 17-05-2024 
Price (Per piece):
£420.39
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN80 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN80 ERIKS Item #: EC001000080HAJ2

Catalogue item no 1: 6046896

Estimated delivery date 19-07-2024 
Price (Per piece):
£535.29
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN80 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN80 ERIKS Item #: EC001000080HA12

Catalogue item no 1: 9723149

Estimated delivery date 19-07-2024 
Price (Per piece):
£493.99
SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN100 ECON® SOS Globe valve Type: 100-247 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN100 ERIKS Item #: EC001000100HAJ2

Catalogue item no 1: 9723146

Estimated delivery date 17-05-2024 
Price (Per piece):
£756.32
Norm: EN (DIN)
Construction type: Straight
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation
Type of disc: Fixed disc
Clear filter      (11 of the 11 items displayed)
Page Size   
Next

Related

  • ERIKS item #:     13612115

    Catalogue item no 1: 8814784

    Estimated delivery date 17-05-2024 
    Price (Per piece):
    £756.61