ProductPage

ECON® Globe valve Type: 3040 Bronze Internal thread (BSPP) PN32

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Econ® control valve, bronze, with stainless steel interior and female thread.

Field of application

  • Suitable as a control valve.
  • Water, oil, air, steam and gas.
Features
  • The bonnet can be secured.

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN32
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Control disc
Clear filter      (4 of the 4 items displayed)
Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1/2" (15) ECON® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0304001/2BG11

Catalogue item no 1: 6057210

Catalogue item no 2: W37D-51604

Estimated delivery date 17-05-2024 
Price (Per piece):
£147.86
Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 3/4" (20) ECON® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0304003/4BG11

Catalogue item no 1: 6062810

Catalogue item no 2: W37D-51605

Estimated delivery date 17-05-2024 
Price (Per piece):
£169.18
Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1.1/4" (32) ECON® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0304011/4BG11

Catalogue item no 1: 6057212

Catalogue item no 2: W37D-51607

Estimated delivery date 17-05-2024 
Price (Per piece):
£302.52
Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1.1/2" (40) ECON® Globe valve Type: 3040 Bronze/Stainless steel Control disc Straight PN32 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0304011/2BG11

Catalogue item no 1: 6057211

Catalogue item no 2: W37D-51606

Estimated delivery date 17-05-2024 
Price (Per piece):
£359.98
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN32
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Control disc
Clear filter      (4 of the 4 items displayed)