ProductPage

ECON® Globe valve Type: 255 Bronze Internal thread (BSPP) PN32

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Econ® globe valve, bronze, with BSP female thread.

Field of application

  • Water, oil, air and gas.

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN32
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)
Globe valve Type: 255 Bronze/PTFE Fixed disc Straight PN32 Internal thread (BSPP) 3/8" (10) ECON® Globe valve Type: 255 Bronze/PTFE Fixed disc Straight PN32 Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0025503/8BE11

Catalogue item no 1: 5799482

Catalogue item no 2: W37D-50991

Estimated delivery date 20-05-2024 
Price (Per piece):
£98.50
Globe valve Type: 255 Bronze/PTFE Fixed disc Straight PN32 Internal thread (BSPP) 1/2" (15) ECON® Globe valve Type: 255 Bronze/PTFE Fixed disc Straight PN32 Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0025501/2BE11

Catalogue item no 1: 9704229

Estimated delivery date 20-05-2024 
Price (Per piece):
£104.67
Globe valve Type: 255 Bronze/PTFE Fixed disc Straight PN32 Internal thread (BSPP) 3/4" (20) ECON® Globe valve Type: 255 Bronze/PTFE Fixed disc Straight PN32 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0025503/4BE11

Catalogue item no 1: 6072715

Catalogue item no 2: W37D-50990

Estimated delivery date 22-07-2024 
Price (Per piece):
£120.46
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN32
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)