ProductPage

ECON® Globe valve Type: 250 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Econ® globe valve, bronze, with BSP female thread.

Field of application

  • Water, oil, air and gas

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc
Clear filter      (9 of the 9 items displayed)
Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1/4" (8) ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1/4" (8) ERIKS Item #: EC0025001/4BA21

Catalogue item no 1: 6056747

Estimated delivery date 20-05-2024 
Price (Per piece):
£29.51
Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 3/8" (10) ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0025003/8BA21

Catalogue item no 1: 6056749

Estimated delivery date 22-07-2024 
Price (Per piece):
£31.05
Globe valve Type: 250 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Internal thread (BSPP) 1/2" (15) ECON® Globe valve Type: 250 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0025001/2BB21

Catalogue item no 1: 6062568

Catalogue item no 2: W37D-50970

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.32
Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20) ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0025003/4BA21

Catalogue item no 1: 6056748

Catalogue item no 2: W37D-11850

Estimated delivery date 20-05-2024 
Price (Per piece):
£44.46
Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1" (25) ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: EC002500001BA21

Catalogue item no 1: 6056744

Estimated delivery date 22-07-2024 
Price (Per piece):
£55.04
Globe valve Type: 250 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Internal thread (BSPP) 1" (25) ECON® Globe valve Type: 250 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: EC002500001BB21

Catalogue item no 1: 6062566

Catalogue item no 2: W37D-50965

Estimated delivery date 20-05-2024 
Price (Per piece):
£58.76
Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0025011/4BA21

Catalogue item no 1: 6056752

Estimated delivery date 20-05-2024 
Price (Per piece):
£75.29
Globe valve Type: 250 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Internal thread (BSPP) 1.1/4" (32) ECON® Globe valve Type: 250 Bronze/Bronze Screw down non-return disc without spring Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0025011/4BB21

Catalogue item no 1: 7111405

Estimated delivery date 20-05-2024 
Price (Per piece):
£73.86
Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 2" (50) ECON® Globe valve Type: 250 Bronze/Bronze Fixed disc Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: EC002500002BA21

Catalogue item no 1: 6056745

Catalogue item no 2: W37D-50966

Estimated delivery date 22-07-2024 
Price (Per piece):
£146.48
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc
Clear filter      (9 of the 9 items displayed)