ProductPage

Fire fighting valve Type: 907 Bronze Inclined Flange

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Application

Recommended in: Maritime, Utilities

Tables
Norm: EN (DIN)
Construction type: Inclined
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (5 of the 5 items displayed)
Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 31mm PN16 Flange DN25 Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 31mm PN16 Flange DN25 ERIKS Item #: EC009072531CA12

Catalogue item no 1: 6073024

Catalogue item no 2: W37D-51352

Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 52mm PN16 Flange DN40 Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 52mm PN16 Flange DN40 ERIKS Item #: EC009074052CA12

Catalogue item no 1: 5835122

Catalogue item no 2: W37D-51354

Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 66mm PN16 Flange DN50 Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 66mm PN16 Flange DN50 ERIKS Item #: EC009075066CA12

Catalogue item no 1: 6073026

Catalogue item no 2: W37D-51355

Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 81mm PN16 Flange DN65 Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 81mm PN16 Flange DN65 ERIKS Item #: EC009076581CA12

Catalogue item no 1: 6073027

Catalogue item no 2: W37D-51356

Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 89mm PN16 Flange DN80 Fire fighting valve Type: 907 Bronze/NBR Inclined Lug distance: 89mm PN16 Flange DN80 ERIKS Item #: EC009078089CA12

Catalogue item no 1: 6211439

Catalogue item no 2: W37D-51357

Norm: EN (DIN)
Construction type: Inclined
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (5 of the 5 items displayed)