ProductPage

Fire fighting valve Type: 901 Bronze Straight External thread (BSPP)

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Application

Recommended in: Maritime, Utilities

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)
Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 44mm PN16 External thread (BSPP) 1.1/4" (32) Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 44mm PN16 External thread (BSPP) 1.1/4" (32) ERIKS Item #: EC00901U044BA1C

Catalogue item no 1: 9700773

Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 52mm PN16 External thread (BSPP) 1.1/2" (40) Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 52mm PN16 External thread (BSPP) 1.1/2" (40) ERIKS Item #: EC00901V052BA1C

Catalogue item no 1: 9700775

Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 66mm PN16 External thread (BSPP) 2" (50) Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 66mm PN16 External thread (BSPP) 2" (50) ERIKS Item #: EC00901W066BA1C

Catalogue item no 1: 9701076

Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 81mm PN16 External thread (BSPP) 2.1/2" (65) Fire fighting valve Type: 901 Bronze/NBR Straight Lug distance: 81mm PN16 External thread (BSPP) 2.1/2" (65) ERIKS Item #: EC00901X081BA1C

Catalogue item no 1: 9700777

Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Lug distance (mm)
Nominal inner diameter
Sealing: NBR
Pressure rating: PN16
Clear filter      (4 of the 4 items displayed)