ProductPage

ECON® Butterfly valve Type: 9130 Stainless steel/Stainless steel Double-ecFire safe Bare stem Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ High Performance  (PDF)
Product Certificate SIL  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Heavy industrial, maritime, chemical and petrochemical applications where rubber-lined butterfly valves cannot be used due to their limited pressure and temperature range.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Valve design: Double-eccentric
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 150
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Seat material: PTFE + Inconel
Disk material: Stainless steel
Clear filter      (5 of the 5 items displayed)
Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN50 - 2" ECON® Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN50 - 2" ERIKS Item #: EC091300050AKCD

Catalogue item no 1: 9758455

Estimated delivery date 24-09-2024 
Price (Per piece):
£451.54
Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN65 - 2.1/2" ERIKS Item #: EC091300065AKCD

Catalogue item no 1: 9758457

Estimated delivery date 23-07-2024 
Price (Per piece):
£511.39
Butterfly valve Type: 9130 Stainless steel/Stainless steel PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN100- 4" ECON® Butterfly valve Type: 9130 Stainless steel/Stainless steel PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN100- 4" ERIKS Item #: 13512045

Catalogue item no 1: 8412557

Estimated delivery date 23-07-2024 
Price (Per piece):
£938.11
Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN200 - 8" Undrilled ECON® Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN200 - 8" Undrilled ERIKS Item #: EC091300200AKCD

Catalogue item no 1: 9758464

Estimated delivery date 23-07-2024 
Price (Per piece):
£2,285.92
Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN250 - 10" Undrilled ECON® Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Bare stem Class 150 Wafer type DN250 - 10" Undrilled ERIKS Item #: EC091300250AKCD

Catalogue item no 1: 9758466

Estimated delivery date 23-07-2024 
Price (Per piece):
£2,458.65
Valve design: Double-eccentric
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 150
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Seat material: PTFE + Inconel
Disk material: Stainless steel
Clear filter      (5 of the 5 items displayed)