ProductPage

ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel Centric Bare stem Wafer type EN (DIN)/ ASME

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Foodstuff and light industrial applications.
  • Foodstuff applications that must comply with the EC 1935 standard.

Recommended in: Food & Beverages

Technical information
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Bare stem
Material liner: TFM
Disk material: Stainless steel
Clear filter      (10 of the 10 items displayed)
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN40 - 1.1/2" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN40 - 1.1/2" ERIKS Item #: 13473151

Catalogue item no 1: 10705670

Estimated delivery date 17-07-2024 
Price (Per piece):
£70.83
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN50 - 2" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN50 - 2" ERIKS Item #: 13473152

Catalogue item no 1: 10705660

Estimated delivery date 17-07-2024 
Price (Per piece):
£65.82
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN65 - 2.1/2" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN65 - 2.1/2" ERIKS Item #: 13473153

Catalogue item no 1: 10705669

Estimated delivery date 17-07-2024 
Price (Per piece):
£88.30
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN80 - 3" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN80 - 3" ERIKS Item #: 13473154

Catalogue item no 1: 10705676

Estimated delivery date 17-07-2024 
Price (Per piece):
£89.83
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN100 - 4" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN100 - 4" ERIKS Item #: 13473155

Catalogue item no 1: 10705682

Estimated delivery date 17-07-2024 
Price (Per piece):
£139.62
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN125 - 5" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN125 - 5" ERIKS Item #: 13473156

Catalogue item no 1: 10705688

Estimated delivery date 17-07-2024 
Price (Per piece):
£149.57
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN150 - 6" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN16 Wafer type EN (DIN)/ ASME DN150 - 6" ERIKS Item #: 13473157

Catalogue item no 1: 10705700

Estimated delivery date 17-07-2024 
Price (Per piece):
£214.35
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN10 Wafer type EN (DIN)/ ASME DN200 - 8" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN10 Wafer type EN (DIN)/ ASME DN200 - 8" ERIKS Item #: 13473158

Catalogue item no 1: 10705715

Estimated delivery date 17-07-2024 
Price (Per piece):
£331.12
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN10 Wafer type EN (DIN)/ ASME DN250 - 10" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN10 Wafer type EN (DIN)/ ASME DN250 - 10" ERIKS Item #: 13473159

Catalogue item no 1: 10705735

Estimated delivery date 17-07-2024 
Price (Per piece):
£547.49
Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN10 Wafer type EN (DIN)/ ASME DN300 - 12" ECON® Butterfly valve Type: 6730TFM Ductile cast iron Stainless steel/TFM Centric Bare stem PN10 Wafer type EN (DIN)/ ASME DN300 - 12" ERIKS Item #: 13473160

Catalogue item no 1: 10705737

Estimated delivery date 17-07-2024 
Price (Per piece):
£891.22
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Bare stem
Material liner: TFM
Disk material: Stainless steel
Clear filter      (10 of the 10 items displayed)