ProductPage

ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel Bare stem Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Foodstuff and light industrial applications.
  • Foodstuff applications that must comply with the EC 1935 standard.

Recommended in: Food & Beverages

Technical information
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner: TFM
Disk material: Stainless steel
Clear filter      (7 of the 7 items displayed)
Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN40 ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN40 ERIKS Item #: 13473186

Catalogue item no 1: 10705671

Estimated delivery date 17-07-2024 
Price (Per piece):
£75.60
Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN50 ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN50 ERIKS Item #: 13473187

Catalogue item no 1: 10705665

Estimated delivery date 17-07-2024 
Price (Per piece):
£61.45
Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN65 ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN65 ERIKS Item #: 13473188

Catalogue item no 1: 10705672

Estimated delivery date 17-07-2024 
Price (Per piece):
£77.98
Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN80 ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN80 ERIKS Item #: 13473189

Catalogue item no 1: 10705677

Estimated delivery date 17-07-2024 
Price (Per piece):
£112.16
Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN125 ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN125 ERIKS Item #: 13473191

Catalogue item no 1: 10705694

Estimated delivery date 17-07-2024 
Price (Per piece):
£182.63
Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN150 ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN150 ERIKS Item #: 13473192

Catalogue item no 1: 10705698

Estimated delivery date 17-07-2024 
Price (Per piece):
£197.38
Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN250 ECON® Butterfly valve Type: 6830TFM Ductile cast iron/Stainless steel/TFM Centric Bare stem PN10 Lug type DN250 ERIKS Item #: 13473194

Catalogue item no 1: 10705736

Estimated delivery date 17-07-2024 
Price (Per piece):
£522.48
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner: TFM
Disk material: Stainless steel
Clear filter      (7 of the 7 items displayed)