ProductPage

ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze Centric Squeeze handle Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Supply systems (HVAC).

Recommended in: Chemical

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (10 of the 10 items displayed)
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: 13357343

Catalogue item no 1: 8876810

Estimated delivery date 24-05-2024 
Price (Per piece):
£81.10
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13357350

Catalogue item no 1: 9152030

Estimated delivery date 26-07-2024 
Price (Per piece):
£102.06
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN65 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN65 ERIKS Item #: 13357344

Catalogue item no 1: 9035559

Estimated delivery date 24-05-2024 
Price (Per piece):
£91.75
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: EC064210080CBAC

Catalogue item no 1: 9096846

Estimated delivery date 26-07-2024 
Price (Per piece):
£111.79
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: 13357345

Catalogue item no 1: 9214382

Estimated delivery date 24-05-2024 
Price (Per piece):
£109.05
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN125 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN125 ERIKS Item #: 13357353

Catalogue item no 1: 9214417

Estimated delivery date 24-05-2024 
Price (Per piece):
£191.83
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN125 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN125 ERIKS Item #: 13357347

Catalogue item no 1: 8835886

Estimated delivery date 24-05-2024 
Price (Per piece):
£184.19
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN150 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN150 ERIKS Item #: 13357354

Catalogue item no 1: 9215476

Estimated delivery date 24-05-2024 
Price (Per piece):
£224.13
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN200 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Lug type DN200 ERIKS Item #: 13607278

Catalogue item no 1: 9215517

Estimated delivery date 24-05-2024 
Price (Per piece):
£404.98
Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN200 ECON® Butterfly valve Type: 6421 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN200 ERIKS Item #: 13607279

Catalogue item no 1: 9142834

Estimated delivery date 24-05-2024 
Price (Per piece):
£407.58
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (10 of the 10 items displayed)