ProductPage

ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel Centric Squeeze handle Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC), greenhouse construction, pulp and paper.
  • Vacuum systems.

Recommended in: Utilities

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN40 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN40 ERIKS Item #: 12954307

Catalogue item no 1: 10705657

Estimated delivery date 17-05-2024 
Price (Per piece):
£41.76
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN40 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN40 ERIKS Item #: EC06831E040CBBA

Catalogue item no 1: 9721915

Estimated delivery date 17-05-2024 
Price (Per piece):
£41.07
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: EC06831E050CBAA

Catalogue item no 1: 7050244

Catalogue item no 2: W37D-50682

Estimated delivery date 17-05-2024 
Price (Per piece):
£43.48
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN50 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN50 ERIKS Item #: EC06831E050CBBA

Catalogue item no 1: 9721916

Estimated delivery date 19-07-2024 
Price (Per piece):
£47.91
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: EC06831E080CBAA

Catalogue item no 1: 7050755

Catalogue item no 2: W37D-50685

Estimated delivery date 19-07-2024 
Price (Per piece):
£63.37
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN80 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN80 ERIKS Item #: EC06831E080CBBA

Catalogue item no 1: 9721918

Estimated delivery date 19-07-2024 
Price (Per piece):
£61.48
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN100 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN100 ERIKS Item #: EC06831E100CBAA

Catalogue item no 1: 7050892

Estimated delivery date 19-07-2024 
Price (Per piece):
£80.19
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN100 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN100 ERIKS Item #: EC06831E100CBBA

Catalogue item no 1: 9721919

Estimated delivery date 19-07-2024 
Price (Per piece):
£79.32
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN125 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN125 ERIKS Item #: EC06831E125CBAA

Catalogue item no 1: 7050935

Catalogue item no 2: W37D-50687

Estimated delivery date 19-07-2024 
Price (Per piece):
£97.56
Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN125 ECON® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN125 ERIKS Item #: EC06831E125CBBA

Catalogue item no 1: 9721920

Estimated delivery date 19-07-2024 
Price (Per piece):
£100.88
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating: PN16
Pressure rating flange
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Stainless steel
Clear filter      (13 of the 13 items displayed)
Page Size   
Next