ProductPage

ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel Centric Bare stem Lug type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC), greenhouse construction, pulp and paper.
  • Vacuum systems.

Recommended in: Utilities

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (32 of the 32 items displayed)
Page Size   
Next
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN40 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN40 ERIKS Item #: EC06830E040CAAA

Catalogue item no 1: 9721911

Estimated delivery date 20-05-2024 
Price (Per piece):
£33.72
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN40 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN40 ERIKS Item #: EC06830E040CABA

Catalogue item no 1: 9721912

Estimated delivery date 20-05-2024 
Price (Per piece):
£33.74
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN50 ERIKS Item #: EC06830E050CAAA

Catalogue item no 1: 9721886

Estimated delivery date 22-07-2024 
Price (Per piece):
£37.04
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN50 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN50 ERIKS Item #: EC06830E050CABA

Catalogue item no 1: 9721884

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.90
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN65 ERIKS Item #: EC06830E065CAAA

Catalogue item no 1: 7050232

Estimated delivery date 20-05-2024 
Price (Per piece):
£44.90
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN65 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN65 ERIKS Item #: EC06830E065CABA

Catalogue item no 1: 9721885

Estimated delivery date 20-05-2024 
Price (Per piece):
£46.44
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN80 ERIKS Item #: EC06830E080CAAA

Catalogue item no 1: 7050233

Estimated delivery date 20-05-2024 
Price (Per piece):
£53.50
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN80 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN80 ERIKS Item #: EC06830E080CABA

Catalogue item no 1: 9721894

Estimated delivery date 20-05-2024 
Price (Per piece):
£51.14
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Lug type DN100 ERIKS Item #: EC06830E100CAAA

Catalogue item no 1: 7050234

Estimated delivery date 22-07-2024 
Price (Per piece):
£74.64
Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN100 ECON® Butterfly valve Type: 6830 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Lug type DN100 ERIKS Item #: EC06830E100CABA

Catalogue item no 1: 9721895

Estimated delivery date 20-05-2024 
Price (Per piece):
£69.32
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Lug type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (32 of the 32 items displayed)
Page Size   
Next