ProductPage

ECON® Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining Gearbox Groove

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JL1030
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Groove
Pressure rating: PN10
Operation: Gearbox
Material liner: EPDM
Disk material: Ductile iron with EPDM lining
Clear filter      (2 of the 2 items displayed)
Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 139.7mm DN125 ECON® Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 139.7mm DN125 ERIKS Item #: 13492682

Catalogue item no 1: 10705681

Estimated delivery date 23-07-2024 
Price Price on Demand
Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 219.1mm DN200 ECON® Butterfly valve Type: 4802 Ductile cast iron/Ductile iron with EPDM lining/EPDM Centric Gearbox PN10 Groove 219.1mm DN200 ERIKS Item #: 13492683

Catalogue item no 1: 10705696

Estimated delivery date 23-07-2024 
Price Price on Demand
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JL1030
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Groove
Pressure rating: PN10
Operation: Gearbox
Material liner: EPDM
Disk material: Ductile iron with EPDM lining
Clear filter      (2 of the 2 items displayed)