ProductPage

ECON® Butterfly valve Type: 4622 Ductile cast iron/Aluminum bronze Centric Gearbox Flange

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Maritime systems such as machinery rooms, ballast systems and outboard motor locks.
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Suitable for vacuum applications and applications with high flow speeds.

Technical information
Construction
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter: DN65
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 112
Operation: Gearbox
Material liner: EPDM
Disk material: Aluminum bronze
Clear filter      (1 of the 1 items displayed)
Butterfly valve Type: 4622 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN65 ECON® Butterfly valve Type: 4622 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN16 Flange DN65 ERIKS Item #: EC4622E0065LGBD

Catalogue item no 1: 9757988

Estimated delivery date 20-05-2024 
Price (Per piece):
£209.20
Valve design: Centric
Housing material: Ductile cast iron
Nominal inner diameter: DN65
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 112
Operation: Gearbox
Material liner: EPDM
Disk material: Aluminum bronze
Clear filter      (1 of the 1 items displayed)