ProductPage

ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze Squeeze handle Flange

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Maritime systems such as machinery rooms, ballast systems and outboard motor locks.
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Suitable for vacuum applications and applications with high flow speeds.

Technical information
Construction
Approval
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter: DN125
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 140
Operation: Squeeze handle
Material liner: EPDM
Disk material: Aluminum bronze
Clear filter      (1 of the 1 items displayed)
Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN125 ECON® Butterfly valve Type: 4621 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Flange DN125 ERIKS Item #: EC4621D0125LDBA

Catalogue item no 1: 6054810

Estimated delivery date 17-07-2024 
Price Price on Demand
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter: DN125
Connection: Flange
Pressure rating: PN16
Face to Face length (mm): 140
Operation: Squeeze handle
Material liner: EPDM
Disk material: Aluminum bronze
Clear filter      (1 of the 1 items displayed)