ProductPage

ECON® Ball valve Type: 7642 Stainless steel Butt weld EN ISO 1127-1 Class 300/600

Product documents

Document Document type
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Food & Beverages, Pharma

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)
Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Full bore Bare stem Class 600 Butt weld EN ISO 1127-1 13.5mmx1.6mm 1/4" (8) ECON® Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Full bore Bare stem Class 600 Butt weld EN ISO 1127-1 13.5mmx1.6mm 1/4" (8) ERIKS Item #: EC0764201/4RRWDI

Catalogue item no 1: 9757480

Estimated delivery date 20-05-2024 
Price (Per piece):
£46.06
Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Full bore Bare stem Class 600 Butt weld EN ISO 1127-1 17.2mmx1.6mm 3/8" (10) ECON® Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Full bore Bare stem Class 600 Butt weld EN ISO 1127-1 17.2mmx1.6mm 3/8" (10) ERIKS Item #: EC0764203/8RRWDI

Catalogue item no 1: 9757481

Estimated delivery date 20-05-2024 
Price (Per piece):
£43.83
Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 26.9mmx1.6mm 3/4" (20) ECON® Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 26.9mmx1.6mm 3/4" (20) ERIKS Item #: EC0764203/4RRWEI

Catalogue item no 1: 9757478

Estimated delivery date 20-05-2024 
Price (Per piece):
£44.30
Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 42.4mmx2mm 1.1/4" (32) ECON® Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 42.4mmx2mm 1.1/4" (32) ERIKS Item #: EC0764211/4RRWEI

Catalogue item no 1: 9757474

Estimated delivery date 22-07-2024 
Price (Per piece):
£84.98
Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 48.3mmx2mm 1.1/2" (40) ECON® Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 48.3mmx2mm 1.1/2" (40) ERIKS Item #: EC0764211/2RRWEI

Catalogue item no 1: 9757473

Estimated delivery date 20-05-2024 
Price (Per piece):
£105.25
Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 60.3mmx2.6mm 2" (50) ECON® Ball valve Type: 7642 Stainless steel/TF 4215/FPM (FKM) Reduced bore Bare stem Class 600 Butt weld EN ISO 1127-1 60.3mmx2.6mm 2" (50) ERIKS Item #: EC076420002RRWEI

Catalogue item no 1: 9757471

Estimated delivery date 22-07-2024 
Price (Per piece):
£131.46
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Bare stem
Secondary spindle seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)