ProductPage

ECON® Ball valve Type: 7752ISO Stainless steel Internal thread (NPT) 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Compressed air, central heating systems, water, fuel and slightly corrosive systems up to a maximum of 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/4" (8) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/4" (8) ERIKS Item #: EC0775201/4LM2A

Catalogue item no 1: 9672700

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.84
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/8" (10) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/8" (10) ERIKS Item #: EC0775203/8LM2A

Catalogue item no 1: 9672701

Estimated delivery date 20-05-2024 
Price (Per piece):
£37.26
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15) ERIKS Item #: EC0775201/2LM2A

Catalogue item no 1: 9672702

Estimated delivery date 20-05-2024 
Price (Per piece):
£33.95
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/4" (20) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/4" (20) ERIKS Item #: EC0775203/4LM2A

Catalogue item no 1: 9672698

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.88
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25) ERIKS Item #: EC077520001LM2A

Catalogue item no 1: 9672622

Estimated delivery date 22-07-2024 
Price (Per piece):
£47.38
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ERIKS Item #: EC0775211/4LM2A

Catalogue item no 1: 9672607

Estimated delivery date 20-05-2024 
Price (Per piece):
£63.54
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ERIKS Item #: EC0775211/2LM2A

Catalogue item no 1: 9672545

Estimated delivery date 20-05-2024 
Price (Per piece):
£76.65
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) ERIKS Item #: EC0775221/2LM2A

Catalogue item no 1: 9672488

Estimated delivery date 22-07-2024 
Price (Per piece):
£217.53
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 3" (80) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (NPT) 3" (80) ERIKS Item #: EC077520003LM2A

Catalogue item no 1: 9672484

Estimated delivery date 22-07-2024 
Price (Per piece):
£302.98
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)

Related

  • ERIKS item #:     13419487

    Catalogue item no 1: 10704430

    Estimated delivery date 22-07-2024 
    Price (Per piece):
    £17.46