NEDO Angle gauge WINKELFIX
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/nedo.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: Fast and reliable readings from 0.5° with an accuracy of 0.25°. With integrated horizontal and vertical bubble and analogue display. The respective angle position can be locked into place using the locking screw. Robust design for tough conditions.
Application: For simple transmission and measurement of angles.
![]() |
NEDO
Angle meas. device shorty305mm Winkelfix
ERIKS Item #: W90A-47070300
Catalogue item no 1: 3142133 Catalogue item no 2: W07G-50003 Estimated delivery date 23-09-2024
|
Price (Per piece):
£141.83
|
|
![]() |
NEDO
Angle meas. device mini 430mm Winkelfix
ERIKS Item #: W90A-47070430
Catalogue item no 1: 3134499 Catalogue item no 2: W07G-50004 Estimated delivery date 10-07-2024
|
Price (Per piece):
£156.86
|
|
![]() |
NEDO
Angle meas. device maxi 600mm Winkelfix
ERIKS Item #: W90A-47070600
Catalogue item no 1: 3145488 Catalogue item no 2: W07G-50005 Estimated delivery date 10-07-2024
|
Price (Per piece):
£203.83
|