KERN Durometer Leeb HMM type 4941
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Rebound module is jerked by a spring against the test object. The speed reduction is measured and converted into Leeb hardness values. Tests at any angle (360°) due to automatic compensation. Mini statistics function displays the measured value, average value, the difference between maximum and minimum value, date and time. Measuring value display: Rockwell (B & C), Vickers (HV), Brinell (HB), Shore (HSD), Leeb (HL), tensile strength (MPa). Automatic unit conversion, so that measurement result is automatically re-evaluated in all the cited hardness units.
Function:
Accuracy: 1 % at 800 HLD (± 6 HLD)
thinnest measurable layer: 8 mm
minimum radius of curvature of the test object (concave/convex): 50 mm
Supplied: Impact device (type D), infrared printer, hardness reference block, AC adapter and 3 micro batteries AAA/LR03, in plastic case.
Note: Replacement battery (Order No. 9041 0020).