HAIMER Zero master 3d probe analogue IP 67 type 3777
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Protection class IP 67. The smallest 3D probe in the world, for installation into the milling spindle or the countersunk head; the spindle axis is positioned precisely on the workpiece or device edges. Any approach direction (X, Y, Z-axis). The size of the Zero Master is adapted to small machines. The small, analogue dial gauge always deflects in the same direction and indicates the distance between the spindle axis and the workpiece edge. As soon as the display is set to zero, the spindle axis is positioned without prolonged attempts; without calculations, without sign problems, precisely on the edge of the workpiece. This reduces the additional costs. increases productivity and relieves employees. The clamping shaft has a diameter of 10 mm and can therefore also be used on machines with SK 30 or with small HSK spindles. Large workpieces can also be measured through the shortened housing, which projects only a little way out of the spindle. The probe tip is changed without requiring a tool; recalibration of the probe is not necessary. The enlarged travel path in combination with the tried and tested predetermined breaking point provide additional safety. For maximum measuring accuracy, all 3D probes are individually measured and aligned during installation. The Zero Master can be equipped with a short (ball Ø 4 mm) and a long (ball Ø 8 mm) probe tip. The probe tips are compatible with all other Haimer 3D probes.
Application: For setting workpiece zero points and length measurements on milling and eroding machines (insulated probe tip) and for centring and taking the mean of bore holes and shafts.
Supplied: 3D probe with short probe tip Ø 4 mm.