HAIMER New generation 3D probe IP 67 type 3777
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Protection class IP 67. Further development of the Universal 3D probe, with improved mechanics and a new, compact housing with good grip, for installation into milling spindles or countersunk heads. The spindle axis is positioned accurately on the workpiece or device edges. Any approach direction (X, Y, Z-axis). The large, analogue 1/100 mm dial gauge (2 pointers) with marked travel path (safety distance) always deflects in the same direction and indicates the distance between the spindle axis and the workpiece edge. As soon as the display is set to zero, the spindle axis is positioned without prolonged attempts; without calculations, without sign problems, precisely on the edge of the workpiece. This reduces the additional costs. increases productivity and relieves employees. The original Haimer probe tip for max. accuracy of 0.01 mm is changed without requiring a tool; recalibration of the probe is not necessary. The enlarged travel path in combination with the tried and tested predetermined breaking point provide additional safety. For maximum measuring accuracy, all 3D probes are individually measured and aligned during installation.
Application: For setting workpiece zero points, length and depth measurements on milling and eroding machines (insulated probe tip) and for centring and taking the mean of bore holes and shafts. Also used for testing the straightness and evenness of surfaces.
Supplied: 3D probe with short probe tip Ø 4 mm.