KAEFER Depth measurement gauge type 4093
Product documents
Document | Document type |
---|---|
Product overview |
Design: The measuring bridge is matt chrome-plated and hardened. Its support surface is finely lapped. The clamping collet made of metal guarantees reliable clamping of the dial gauge and thus increases the measurement certainty. An additional socket head screw makes it easier to replace the dial gauge. Measuring insert with external thread M2.5.
The millimetre display on Order No. 4093 0030 has a concentric layout, permitting a simple and reliable reading. Supplied with a 10 mm-long special measuring insert and measuring bridge 80 x 16 mm, in plastic case.
Note: Suitable measuring inserts are available on request.
KAEFER
Depth gauge Measur. range 10mm
ERIKS Item #: W90A-40930010
Catalogue item no 1: 3142079 Catalogue item no 2: W84F-50000 Estimated delivery date 29-05-2024
|
Price (Per piece):
£143.06
|
||
KAEFER
Depth gauge Measur. range 30mm
ERIKS Item #: W90A-40930030
Catalogue item no 1: 3142594 Catalogue item no 2: W84F-50001 Estimated delivery date 29-05-2024
|
Price (Per piece):
£202.15
|