FORMAT Digital workplace caliper type 4056
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 8.5 mm for 300 mm and 12.5 mm over 500 mm measuring range, inductive measurement system, with variable data output RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in a wooden box.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Application: For inside and outside measurements.
Note: Replacement battery (Order No. 4027 2032).
Data cable USB (Order No. 4025 0003).
Data cable Digimatic (Order No. 4025 0004).
Data cable RS 232 available on request.
* Without test certificate.
FORMAT
Workshop calipers digital with point 300mm
ERIKS Item #: W90A-40560300
Catalogue item no 1: 6090099 Catalogue item no 2: W96B-64421 Estimated delivery date 15-05-2024
|
Price (Per piece):
£429.25
|
||
FORMAT
Workshop calipers digital with point 500mm
ERIKS Item #: W90A-40560500
Catalogue item no 1: 6090100 Catalogue item no 2: W96B-64510 Estimated delivery date 29-07-2024
|
Price (Per piece):
£629.13
|
||
FORMAT
Workshop calipers digital with point 1000m
ERIKS Item #: W90A-40561000
Catalogue item no 1: 6090102 Catalogue item no 2: W96B-64589 Estimated delivery date 15-05-2024
|
Price (Per piece):
£1,268.38
|
||
FORMAT
Workshop calipers digital with point 800mm
ERIKS Item #: W90A-40560800
Catalogue item no 1: 6090101 Catalogue item no 2: W96B-64574 Estimated delivery date 15-05-2024
|
Price (Per piece):
£1,027.30
|