FORMAT Aluminium workplace caliper with points without fine-adjustment type 4057
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD 8.5 mm for 300 mm and 12.5 mm over 500 mm measuring range, inductive measurement system, with variable data output RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in a wooden box.
Function: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position, ± pre-set function (setting a numerical value).
Application: For inside and outside measurements.
Note: Replacement battery (Order No. 4027 2032).
Data cable USB (Order No. 4025 0003).
Data cable Digimatic (Order No. 4025 0004).
Data cable RS 232 available on request.
FORMAT
Workshop calipers digital 300mm
ERIKS Item #: W90A-40570300
Catalogue item no 1: 3143441 Catalogue item no 2: W96B-57264 Estimated delivery date 14-05-2024
|
Price (Per piece):
£481.46
|
||
FORMAT
Workshop calipers digital 500mm
ERIKS Item #: W90A-40570500
Catalogue item no 1: 3143683 Catalogue item no 2: W96B-57265 Estimated delivery date 14-05-2024
|
Price (Per piece):
£712.65
|
||
FORMAT
Workshop calipers digital 1000m
ERIKS Item #: W90A-40571000
Catalogue item no 1: 6090106 Catalogue item no 2: W96B-64593 Estimated delivery date 26-07-2024
|
Price (Per piece):
£1,361.85
|
||
FORMAT
Workshop calipers digital 800mm
ERIKS Item #: W90A-40570800
Catalogue item no 1: 6090105 Catalogue item no 2: W96B-64582 Estimated delivery date 26-07-2024
|
Price (Per piece):
£1,152.95
|