FORMAT Turning insert VCMT UNI type 2968
Product documents
Document | Document type |
---|---|
Product overview |
Turning inserts, Format
Cutting values for P Steel:
Cutting speed VC: 70?120 m/min.
Feed fz: 0.08?0.20 mm/tooth
Cutting depth: 0.5?2.8 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 40?70 m/min.
Feed fz: 0.08?0.15 mm/tooth
Cutting depth: 0.5?2.1 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 65?110 m/min.
Feed fz: 0.08?0.2 mm/tooth
Cutting depth: 0.5?2.8 ap/mm
FORMAT
Indexable insert 7deg. positive VCMT 110304 UNI
ERIKS Item #: W90A-29682312
Catalogue item no 1: 6086876 Catalogue item no 2: W96B-60977 Estimated delivery date 09-08-2024
|
Price (Per piece):
£7.89
|
||
FORMAT
Indexable insert 7deg. positive VCMT 160404 UNI
ERIKS Item #: W90A-29682318
Catalogue item no 1: 6086878 Catalogue item no 2: W96B-61134 Estimated delivery date 09-08-2024
|
Price (Per piece):
£8.50
|
||
FORMAT
Indexable insert 7deg. positive VCMT 160408 UNI
ERIKS Item #: W90A-29682321
Catalogue item no 1: 6086879 Catalogue item no 2: W96B-61135 Estimated delivery date 09-08-2024
|
Price (Per piece):
£8.50
|