FORMAT Turning insert SNMG UNI type 2968
Product documents
Document | Document type |
---|---|
Product overview |
Turning inserts, Format
Cutting values for P Steel:
Cutting speed VC: 125?230 m/min.
Feed fz: 0.10?0.30 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
Cutting values for M Stainless:
Cutting speed VC: 75?135 m/min.
Feed fz: 0.10?0.23 mm/tooth
Cutting depth: 0.5?2.3 ap/mm
Cutting values for K Cast iron:
Cutting speed VC: 115?215 m/min.
Feed fz: 0.10?0.30 mm/tooth
Cutting depth: 0.5?3.0 ap/mm
FORMAT
Indexable insert negative SNMG 120404 UNI
ERIKS Item #: W90A-29680554
Catalogue item no 1: 6086790 Catalogue item no 2: W96B-60870 Estimated delivery date 09-08-2024
|
Price (Per piece):
£6.86
|
||
FORMAT
Indexable insert negative SNMG 120408 UNI
ERIKS Item #: W90A-29680572
Catalogue item no 1: 6086796 Catalogue item no 2: W96B-60871 Estimated delivery date 09-08-2024
|
Price (Per piece):
£6.86
|