FORMAT Hand-held cutting tool set, HSS, metric type 1795
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Drill in HSS-G, HSS die stocks, surface vaporised, 30 piece. Supplied in a sturdy steel case with carry handles and 2 locks. The tools are kept in various holders and are readily available.
Application: For metric outer and inner M3-M12 threads. The best possible handling is guarantee due to the different sized die holder and tap wrench.
Set contents:
7 x 3 piece tap sets, HSS,DIN 352, M3; 4; 5; 6; 8; 10; 12
7 x spiral drills, HSS-G, DIN 338 N, in the respective core drilling dimensions Ø 2.5; 3.3; 4.2; 5.0; 6.8; 8.5; 10.2 mm
7 Die stocksHSS,DIN EN 22568, M3; 4; 5; 6; 8; 10; 12
5 die stock holders,DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14 mm
2 x adjustable tap wrenches, DIN 1814, size 1; 2
1 Screwdriverfor slotted screws, 4.5 mm
1 x thread template,metric