ALBRECHT Short CNC drill chuck type 3528
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Short design, guide elements of rigid design, hardened and ground wear parts ensure high concentricity and long life. Compact design and high rigidity lead to the best machining results. High clamping forces are reached by the integrated worm gear at low effort, Holding torque > 75 Nm at 13 mm dia. Machining is safe thanks to automatic blocking of the worm gear even when in left-handed rotation and quickly decelerated spindle.
Taper angle: Tolerance AT3.
Taper surface roughness: Ra < 0.001 mm.
Concentricity: < 0.03 mm.
Max. permissible speed: 7000 min-1.
Balancing quality: Pre-balanced up to 7000 min-1 at a residual imbalance of max. 40 gmm.
Application: For drilling, countersinking, reaming, thread cutting and for simple finishing milling work. Can be used in machining centres, turning, drilling and milling machines.
Supplied: Short drill chuck with hex spanner.