ALBRECHT Short CNC drill chuck, AKL, for clockwise and anti-clockwise rotation type 3489
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/albrecht.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN 69893, form A. Short design, guide elements of rigid design, hardened and ground wear parts ensure high concentricity and long life. 100 % concentricity test with different plug gauge diameters at various measuring points, based on DIN ISO 10888. Compact design and high rigidity result in best machining results. High clamping forces are reached by the integrated worm gear at low effort, Holding torque > 75 Nm at 13 mm dia. Machining is safe thanks to automatic blocking of the worm gear even when in left-handed rotation and quickly decelerated spindle.
Taper angle: Tolerance AT3.
Taper surface roughness: Ra < 0.001 mm.
Concentricity: < 0.03 mm.
Max. permissible speed: 7000 min-1.
Balancing quality: pre-balanced up to 7000 min-1 at a residual imbalance of max. 40 gmm.
Application: For drilling, countersinking, reaming, thread cutting and for simple finishing milling work. Can be used in machining centres, turning, drilling and milling machines.
Supplied: Short drill chuck with hex spanner.
Note: Higher speeds possible with special balancing. Also available as ULTRA design (concentricity <= 0.015 mm).
![]() |
ALBRECHT
Short drill chuck AKL DIN69893 0.5-10mm HSK63
ERIKS Item #: W90A-34890001
Catalogue item no 1: 6088756 Catalogue item no 2: W31F-50084 Estimated delivery date 11-07-2024
|
Price (Per piece):
£360.58
|
|
![]() |
ALBRECHT
Short drill chuck AKL DIN69893 1-16mm HSK100
ERIKS Item #: W90A-34890009
Catalogue item no 1: 6088758 Catalogue item no 2: W31F-50085 Estimated delivery date 24-09-2024
|
Price (Per piece):
£420.11
|
|
![]() |
ALBRECHT
Short drill chuck AKL DIN69893 1-16mm HSK63
ERIKS Item #: W90A-34890007
Catalogue item no 1: 6088757 Catalogue item no 2: W31F-50080 Estimated delivery date 11-07-2024
|
Price (Per piece):
£328.69
|