FORMAT NC compact tensioner FKS type 3845
Product documents
Document | Document type |
---|---|
Product overview |
Design: Clamping system mechanical/mechanical with power transmitter, manually operated. The stable steel base body and all guide surfaces are hardened and ground on all sides, the clamping slides with cross grooves are hardened on all sides and the functional surfaces ground. The drive spindle is provided with pre-setting of clamping force. With clamping surfaces for clamping jaws and stable chip protection, prevents chips from penetrating the interior of the body. All wear-prone guides and the spindle thread can be greased using grease nipples mounted on both sides.
Application: Ideal for use on machining centres. Can be clamped base side.
Supplied: NC compact clamping system FKS with a stationary and a movable stepped jaw.
Note:
See Order no. 3851 for clamping jaws and set of T-nuts
See Order no. 3856 for suitable hand crank.
FORMAT
Compact clamp NC FKS 125mm stepped jaws
ERIKS Item #: W90A-38451125
Catalogue item no 1: 6089755 Catalogue item no 2: W96B-64611 Estimated delivery date 10-07-2024
|
Price (Per piece):
£2,670.69
|
||
FORMAT
Compact clamp NC FKS 160mm stepped jaws
ERIKS Item #: W90A-38451160
Catalogue item no 1: 6089756 Catalogue item no 2: W96B-64623 Estimated delivery date 10-07-2024
|
Price (Per piece):
£4,137.80
|