ProductPage

FORMAT Extra long key way cutter N HSSco type 2115

Product documents

Document Document type
Product overview

Design: With centre cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9.

Type: Keyway cutter
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Clear filter      (7 of the 7 items displayed)
SLot drill long SC HSSCo8 3mm FORMAT SLot drill long SC HSSCo8 3mm ERIKS Item #: W90A-21150300

Catalogue item no 1: 3137261

Catalogue item no 2: W96B-53000

Estimated delivery date 11-07-2024 
Price (Per piece):
£9.83
SLot drill long SC HSSCo8 2mm FORMAT SLot drill long SC HSSCo8 2mm ERIKS Item #: W90A-21150200

Catalogue item no 1: 3137984

Catalogue item no 2: W96B-52998

Estimated delivery date 11-07-2024 
Price (Per piece):
£9.83
SLot drill long SC HSSCo8 6mm FORMAT SLot drill long SC HSSCo8 6mm ERIKS Item #: W90A-21150600

Catalogue item no 1: 3137423

Catalogue item no 2: W96B-53006

Estimated delivery date 11-07-2024 
Price (Per piece):
£9.83
SLot drill long SC HSSCo8 8mm FORMAT SLot drill long SC HSSCo8 8mm ERIKS Item #: W90A-21150800

Catalogue item no 1: 3137813

Catalogue item no 2: W96B-53010

Estimated delivery date 11-07-2024 
Price (Per piece):
£13.74
SLot drill long SC HSSCo8 10mm FORMAT SLot drill long SC HSSCo8 10mm ERIKS Item #: W90A-21151000

Catalogue item no 1: 3137987

Catalogue item no 2: W96B-53014

Estimated delivery date 11-07-2024 
Price (Per piece):
£13.74
SLot drill long SC HSSCo8 14mm FORMAT SLot drill long SC HSSCo8 14mm ERIKS Item #: W90A-21151400

Catalogue item no 1: 3138690

Catalogue item no 2: W96B-53018

Estimated delivery date 11-07-2024 
Price (Per piece):
£20.93
SLot drill long SC HSSCo8 16mm FORMAT SLot drill long SC HSSCo8 16mm ERIKS Item #: W90A-21151600

Catalogue item no 1: 3139166

Catalogue item no 2: W96B-53020

Estimated delivery date 11-07-2024 
Price (Per piece):
£25.52
Type: Keyway cutter
Total length (mm)
Shaft diameter (mm)
DIN standard: 844L
Clear filter      (7 of the 7 items displayed)