ProductPage

GUHRING Ratio drill without oil feed type 5615

Product documents

Document Document type
Product overview

Design: Ultra-finest grain-solid carbide, DIN 6537, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.

Carbide application group: K/P ?universal use.
(Ultra-fine grain K05?K50/P05?P50)

Application: For accurate alignment drilling
with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

Note: The drills can be sharpened and recoated several times.

Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Whistle notch
Cutting direction: Right
DIN standard: 6537L
Material: Solid carbide
Clear filter      (80 of the 80 items displayed)
Page Size   
Next
Twist drill whistle notch Solid carbide diameter 3.1 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L GUHRING Twist drill whistle notch Solid carbide diameter 3.1 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L ERIKS Item #: W90A-12150310

Catalogue item no 1: 6082498

Catalogue item no 2: W67F-105373

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Twist drill whistle notch Solid carbide diameter 3.2 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L GUHRING Twist drill whistle notch Solid carbide diameter 3.2 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L ERIKS Item #: W90A-12150320

Catalogue item no 1: 6082499

Catalogue item no 2: W67F-105374

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Twist drill whistle notch Solid carbide diameter 3.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L GUHRING Twist drill whistle notch Solid carbide diameter 3.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L ERIKS Item #: W90A-12150340

Catalogue item no 1: 6082500

Catalogue item no 2: W67F-105375

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Twist drill whistle notch Solid carbide diameter 3.6 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L GUHRING Twist drill whistle notch Solid carbide diameter 3.6 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L ERIKS Item #: W90A-12150360

Catalogue item no 1: 6082501

Catalogue item no 2: W67F-105376

Estimated delivery date 02-08-2024 
Price (Per piece):
£40.39
Spiral drill SL FS SC FIRE shank 6537-HE 5xD 3.90mm GUHRING Spiral drill SL FS SC FIRE shank 6537-HE 5xD 3.90mm ERIKS Item #: W90A-12150390

Catalogue item no 1: 6082502

Catalogue item no 2: W67F-105377

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Twist drill whistle notch Solid carbide diameter 4.1 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L GUHRING Twist drill whistle notch Solid carbide diameter 4.1 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L ERIKS Item #: W90A-12150410

Catalogue item no 1: 6082503

Catalogue item no 2: W67F-105378

Estimated delivery date 02-08-2024 
Price (Per piece):
£40.39
Spiral drill SL FS SC FIRE shank 6537-HE 5xD 4.30mm GUHRING Spiral drill SL FS SC FIRE shank 6537-HE 5xD 4.30mm ERIKS Item #: W90A-12150430

Catalogue item no 1: 6082504

Catalogue item no 2: W67F-105379

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Twist drill whistle notch Solid carbide diameter 4.4 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L GUHRING Twist drill whistle notch Solid carbide diameter 4.4 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L ERIKS Item #: W90A-12150440

Catalogue item no 1: 6082505

Catalogue item no 2: W67F-105380

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Twist drill whistle notch Solid carbide diameter 4.65 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L GUHRING Twist drill whistle notch Solid carbide diameter 4.65 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537L ERIKS Item #: W90A-12150465

Catalogue item no 1: 6082506

Catalogue item no 2: W67F-105381

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Spiral drill SL FS SC FIRE shank 6537-HE 5xD 4.70mm GUHRING Spiral drill SL FS SC FIRE shank 6537-HE 5xD 4.70mm ERIKS Item #: W90A-12150470

Catalogue item no 1: 6082507

Catalogue item no 2: W67F-105382

Estimated delivery date 21-05-2024 
Price (Per piece):
£40.39
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Whistle notch
Cutting direction: Right
DIN standard: 6537L
Material: Solid carbide
Clear filter      (80 of the 80 items displayed)
Page Size   
Next