ProductPage

GUHRING Ratio drill without oil feed type 5614

Product documents

Document Document type
Product overview

Design: Ultra-finest grain-solid carbide, DIN 6537, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.

Carbide application group: K/P ?universal use.
(Ultra-fine grain K05?K50/P05?P50)

Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 3 x D with the best cutting values. Particularly suitable for long and short-chipping materials such as GGS and ADI, casting materials, grey cast iron, nodular graphite iron and malleable cast iron, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Whistle notch
Cutting direction: Right
DIN standard: 6537K
Material: Solid carbide
Clear filter      (79 of the 79 items displayed)
Page Size   
Next
Twist drill whistle notch Solid carbide diameter 3.1 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 3.1 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030310

Catalogue item no 1: 6081972

Catalogue item no 2: W67F-105216

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Twist drill whistle notch Solid carbide diameter 3.2 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 3.2 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030320

Catalogue item no 1: 6081973

Catalogue item no 2: W67F-105217

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Twist drill whistle notch Solid carbide diameter 3.4 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 3.4 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030340

Catalogue item no 1: 6081974

Catalogue item no 2: W67F-105218

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Spiral drill SL FS SC FIRE shank 6537-HE 3xD 3.60mm GUHRING Spiral drill SL FS SC FIRE shank 6537-HE 3xD 3.60mm ERIKS Item #: W90A-12030360

Catalogue item no 1: 6081975

Catalogue item no 2: W67F-105219

Estimated delivery date 01-08-2024 
Price (Per piece):
£35.27
Spiral drill SL FS SC FIRE shank 6537-HE 3xD 3.90mm GUHRING Spiral drill SL FS SC FIRE shank 6537-HE 3xD 3.90mm ERIKS Item #: W90A-12030390

Catalogue item no 1: 6081976

Catalogue item no 2: W67F-105220

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Twist drill whistle notch Solid carbide diameter 4.1 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.1 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030410

Catalogue item no 1: 6081977

Catalogue item no 2: W67F-105221

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Twist drill whistle notch Solid carbide diameter 4.3 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.3 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030430

Catalogue item no 1: 6081978

Catalogue item no 2: W67F-105222

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Twist drill whistle notch Solid carbide diameter 4.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030440

Catalogue item no 1: 6081979

Catalogue item no 2: W67F-105223

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Twist drill whistle notch Solid carbide diameter 4.65 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.65 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030465

Catalogue item no 1: 6081980

Catalogue item no 2: W67F-105224

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Twist drill whistle notch Solid carbide diameter 4.7 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.7 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE without cooling channel , DIN 6537K ERIKS Item #: W90A-12030470

Catalogue item no 1: 6081981

Catalogue item no 2: W67F-105225

Estimated delivery date 20-05-2024 
Price (Per piece):
£35.27
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Whistle notch
Cutting direction: Right
DIN standard: 6537K
Material: Solid carbide
Clear filter      (79 of the 79 items displayed)
Page Size   
Next