ProductPage

GUHRING Ratio drill with oil feed type 5610

Product documents

Document Document type
Product overview

Design: Ultra-finest grain-solid carbide, DIN 6537, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.

Carbide application group: K/P ?universal use.
(Ultra-fine grain K05?K50/P05?P50)

Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 3 x D with the best cutting values. Particularly suitable for long and short-chipping materials such as GGS and ADI, casting materials, grey cast iron, nodular graphite iron and malleable cast iron, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

With twisted internal cooling through the bar.

Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Whistle notch
Cutting direction: Right
DIN standard: 6537K
Material: Solid carbide
Clear filter      (60 of the 60 items displayed)
Page Size   
Next
Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 3.10mm GUHRING Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 3.10mm ERIKS Item #: W90A-12090310

Catalogue item no 1: 6082208

Catalogue item no 2: W67F-105455

Estimated delivery date 08-05-2024 
Price (Per piece):
£48.32
Twist drill whistle notch Solid carbide diameter 3.2 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 3.2 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K ERIKS Item #: W90A-12090320

Catalogue item no 1: 6082209

Catalogue item no 2: W67F-105456

Estimated delivery date 08-05-2024 
Price (Per piece):
£48.32
Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 3.40mm GUHRING Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 3.40mm ERIKS Item #: W90A-12090340

Catalogue item no 1: 6082210

Catalogue item no 2: W67F-105457

Estimated delivery date 08-05-2024 
Price (Per piece):
£48.32
Twist drill whistle notch Solid carbide diameter 3.6 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 3.6 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K ERIKS Item #: W90A-12090360

Catalogue item no 1: 6082211

Catalogue item no 2: W67F-105458

Estimated delivery date 22-07-2024 
Price (Per piece):
£48.32
Twist drill whistle notch Solid carbide diameter 3.7 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 3.7 mm length 62 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K ERIKS Item #: W90A-12090370

Catalogue item no 1: 6082212

Catalogue item no 2: W67F-105459

Estimated delivery date 22-07-2024 
Price (Per piece):
£48.32
Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 3.90mm GUHRING Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 3.90mm ERIKS Item #: W90A-12090390

Catalogue item no 1: 6082213

Catalogue item no 2: W67F-105460

Estimated delivery date 08-05-2024 
Price (Per piece):
£48.32
Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 4.10mm GUHRING Spiral drill SL FS SC FIRE internal cooling shank 6537HE 3xD 4.10mm ERIKS Item #: W90A-12090410

Catalogue item no 1: 6082214

Catalogue item no 2: W67F-105533

Estimated delivery date 22-07-2024 
Price (Per piece):
£52.73
Twist drill whistle notch Solid carbide diameter 4.3 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.3 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K ERIKS Item #: W90A-12090430

Catalogue item no 1: 6082215

Catalogue item no 2: W67F-105534

Estimated delivery date 08-05-2024 
Price (Per piece):
£52.73
Twist drill whistle notch Solid carbide diameter 4.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K ERIKS Item #: W90A-12090440

Catalogue item no 1: 6082216

Catalogue item no 2: W67F-105535

Estimated delivery date 08-05-2024 
Price (Per piece):
£52.73
Twist drill whistle notch Solid carbide diameter 4.65 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K GUHRING Twist drill whistle notch Solid carbide diameter 4.65 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537K ERIKS Item #: W90A-12090465

Catalogue item no 1: 6082217

Catalogue item no 2: W67F-105536

Estimated delivery date 08-05-2024 
Price (Per piece):
£52.73
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Whistle notch
Cutting direction: Right
DIN standard: 6537K
Material: Solid carbide
Clear filter      (60 of the 60 items displayed)
Page Size   
Next