ProductPage

GUHRING Ratio drill with oil feed type 5525

Product documents

Document Document type
Product overview

Design: Ultra-finest grain-solid carbide, according to factory standard, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. With internal cooling. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.

Hard metal application group: K/P ?universal use.
(Ultra-fine grain K05?K50/P05?P50)

Application: For accurate holes
with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 12 x D with high cutting values. Particularly suitable for economical production of deep drill holes in steel, castings and non-ferrous metals.

Note: The drills can be sharpened and recoated several times.

Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
Cutting direction: Right
Material: Solid carbide
Clear filter      (60 of the 60 items displayed)
Page Size   
Next
Spiral drill SL FS SC FIRE IC shank HA 12xD 3mm GUHRING Spiral drill SL FS SC FIRE IC shank HA 12xD 3mm ERIKS Item #: W90A-12280300

Catalogue item no 1: 6083056

Catalogue item no 2: W67F-106992

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Spiral drill SL FS SC FIRE IC shank HA 12xD 3.10mm GUHRING Spiral drill SL FS SC FIRE IC shank HA 12xD 3.10mm ERIKS Item #: W90A-12280310

Catalogue item no 1: 6083057

Catalogue item no 2: W67F-106993

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Twist drill cylindrical Solid carbide diameter 3.17 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel GUHRING Twist drill cylindrical Solid carbide diameter 3.17 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel ERIKS Item #: W90A-12280317

Catalogue item no 1: 6083058

Catalogue item no 2: W67F-106994

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Twist drill cylindrical Solid carbide diameter 3.2 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel GUHRING Twist drill cylindrical Solid carbide diameter 3.2 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel ERIKS Item #: W90A-12280320

Catalogue item no 1: 6083059

Catalogue item no 2: W67F-106995

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Spiral drill SL FS SC FIRE IC shank HA 12xD 3.30mm GUHRING Spiral drill SL FS SC FIRE IC shank HA 12xD 3.30mm ERIKS Item #: W90A-12280330

Catalogue item no 1: 6083060

Catalogue item no 2: W67F-106996

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Spiral drill SL FS SC FIRE IC shank HA 12xD 3.40mm GUHRING Spiral drill SL FS SC FIRE IC shank HA 12xD 3.40mm ERIKS Item #: W90A-12280340

Catalogue item no 1: 6083061

Catalogue item no 2: W67F-106997

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Twist drill cylindrical Solid carbide diameter 3.5 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel GUHRING Twist drill cylindrical Solid carbide diameter 3.5 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel ERIKS Item #: W90A-12280350

Catalogue item no 1: 6083062

Catalogue item no 2: W67F-106998

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Twist drill cylindrical Solid carbide diameter 3.6 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel GUHRING Twist drill cylindrical Solid carbide diameter 3.6 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel ERIKS Item #: W90A-12280360

Catalogue item no 1: 6083063

Catalogue item no 2: W67F-106999

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Twist drill cylindrical Solid carbide diameter 3.7 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel GUHRING Twist drill cylindrical Solid carbide diameter 3.7 mm length 90 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel ERIKS Item #: W90A-12280370

Catalogue item no 1: 6083064

Catalogue item no 2: W67F-107000

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Twist drill cylindrical Solid carbide diameter 3.8 mm length 102 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel GUHRING Twist drill cylindrical Solid carbide diameter 3.8 mm length 102 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel ERIKS Item #: W90A-12280380

Catalogue item no 1: 6083065

Catalogue item no 2: W67F-107001

Estimated delivery date 22-07-2024 
Price (Per piece):
£178.70
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
Cutting direction: Right
Material: Solid carbide
Clear filter      (60 of the 60 items displayed)
Page Size   
Next