ProductPage

GUHRING Ratio drill with oil feed type 5511

Product documents

Document Document type
Product overview

Design: Ultra-finest grain-solid carbide, DIN 6537, type RT 100 U.
Fire coated surface, right cutting with special point geometry and ratio point thinning. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials.

Carbide application group: K/P ?universal use.
(Ultra-fine grain K05?K50/P05?P50)

Application: For accurate alignment drilling
with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

Note: The drills can be sharpened and recoated several times.

With twisted internal cooling through the bar. Twisted internal cooling. The coolant directly accesses the blades and flushes the chips out of the hole.

Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
Cutting direction: Right
DIN standard: 6537L
Material: Solid carbide
Clear filter      (60 of the 60 items displayed)
Page Size   
Next
Twist drill cylindrical Solid carbide diameter 3.1 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 3.1 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180310

Catalogue item no 1: 6082578

Catalogue item no 2: W67F-105618

Estimated delivery date 08-05-2024 
Price (Per piece):
£60.98
Twist drill cylindrical Solid carbide diameter 3.2 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 3.2 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180320

Catalogue item no 1: 6082579

Catalogue item no 2: W67F-105619

Estimated delivery date 08-05-2024 
Price (Per piece):
£60.98
Twist drill cylindrical Solid carbide diameter 3.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 3.4 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180340

Catalogue item no 1: 6082580

Catalogue item no 2: W67F-105620

Estimated delivery date 08-05-2024 
Price (Per piece):
£60.98
Twist drill cylindrical Solid carbide diameter 3.6 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 3.6 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180360

Catalogue item no 1: 6082581

Catalogue item no 2: W67F-105621

Estimated delivery date 08-05-2024 
Price (Per piece):
£60.98
Twist drill cylindrical Solid carbide diameter 3.7 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 3.7 mm length 66 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180370

Catalogue item no 1: 6082582

Catalogue item no 2: W67F-105622

Estimated delivery date 08-05-2024 
Price (Per piece):
£60.98
Twist drill cylindrical Solid carbide diameter 3.9 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 3.9 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180390

Catalogue item no 1: 6082583

Catalogue item no 2: W67F-105623

Estimated delivery date 08-05-2024 
Price (Per piece):
£60.98
Twist drill cylindrical Solid carbide diameter 4.1 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 4.1 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180410

Catalogue item no 1: 6082584

Catalogue item no 2: W67F-105683

Estimated delivery date 08-05-2024 
Price (Per piece):
£64.73
Twist drill cylindrical Solid carbide diameter 4.3 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L GUHRING Twist drill cylindrical Solid carbide diameter 4.3 mm length 74 mm cutting direction right point angle 140° coating- nanoFIRE with cooling channel , DIN 6537L ERIKS Item #: W90A-12180430

Catalogue item no 1: 6082585

Catalogue item no 2: W67F-105684

Estimated delivery date 08-05-2024 
Price (Per piece):
£64.73
Spiral drill SL SC FIRE internal cooling shank 6537-HA 5xD 4.40mm GUHRING Spiral drill SL SC FIRE internal cooling shank 6537-HA 5xD 4.40mm ERIKS Item #: W90A-12180440

Catalogue item no 1: 6082586

Catalogue item no 2: W67F-105685

Estimated delivery date 08-05-2024 
Price (Per piece):
£64.73
Spiral drill SL SC FIRE internal cooling shank 6537-HA 5xD 4.70mm GUHRING Spiral drill SL SC FIRE internal cooling shank 6537-HA 5xD 4.70mm ERIKS Item #: W90A-12180470

Catalogue item no 1: 6082587

Catalogue item no 2: W67F-105686

Estimated delivery date 08-05-2024 
Price (Per piece):
£64.73
Diameter (mm)
Cutting length (mm)
Total length (mm)
Holding system: Cylindrical
Cutting direction: Right
DIN standard: 6537L
Material: Solid carbide
Clear filter      (60 of the 60 items displayed)
Page Size   
Next