ProductPage

GEDORE DREMOMETER torque wrench type 8572 F

Product documents

Document Document type
Product overview

Design: Very high accuracy and long life, even when using extension tubes. With direct torque transfer to the lever mechanism. A double scale is used for reading and shows both Newton meter (N·m) and all major British or U.S. measurement units (lbf·in or lbf·ft). The housing is made of high strength aluminium alloy, all stressed parts are made ??of steel. For controlled clockwise tightening with automatic gap release, with audible and tactile signal.
Delivery includes test certificate DIN EN ISO 6789 and bilingual user manual, from Order No. 6234 0026 in plastic box to Order No. 6234 0027 in carton.

Application: For controlled screw tightening in the corresponding torque range for all industrial manufacturing areas.

Connection size: 1.1/2
Tightening moment (Nm): from 1500 to 3000
Total length (mm): 2343
Clear filter      (1 of the 1 items displayed)
Torque wrench DREMOMETER F 1500-3000Nm 1.1/2" GEDORE Torque wrench DREMOMETER F 1500-3000Nm 1.1/2" ERIKS Item #: W90A-62340050

Catalogue item no 1: 3318073

Catalogue item no 2: W59A-50011

Estimated delivery date 22-05-2024 
Price (Per piece):
£2,341.75
Connection size: 1.1/2
Tightening moment (Nm): from 1500 to 3000
Total length (mm): 2343
Clear filter      (1 of the 1 items displayed)