GEDORE Open-ended spanner set with reversible ratchet in poly bag type 5722
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of GEDORE vanadium steel 31CrV3. Matt chrome-plated, with handy and strong tapered shaft. Manganese-phosphated lockout bar and ratchet brace. The small number of teeth makes the ratchet extremely robust, while special pawl geometry ensures a very small return angle.Return angle 7° up to jaw span 15 mm, 6° up to jaw span 27 mm and 5° up to jaw span 36 mm. The ratchet head is angled 13°.Jaw angle 15°, polished precisely to jaw span. The torque exceeds the regulations in line with DIN 3113.
Supplied in plastic bag.
Set contents: 10; 13; 17; 19 mm
GEDORE
Open-end spanner with ring ratchet, reversible21mm
ERIKS Item #: W90A-57220063
Catalogue item no 1: 4572843 Catalogue item no 2: W35A-56932 Estimated delivery date 28-05-2024
|
Price (Per piece):
£37.61
|
||
GEDORE
Ratchet Ring Combi Spanner Reversible 18mm
ERIKS Item #: W90A-57220055
Catalogue item no 1: 4380360 Catalogue item no 2: W35A-56907 Estimated delivery date 28-05-2024
|
Price (Per piece):
£26.92
|
||
GEDORE
Ratchet Ring Combi Spanner Reversible 22mm
ERIKS Item #: W90A-57220065
Catalogue item no 1: 4380364 Catalogue item no 2: W35A-56933 Estimated delivery date 28-05-2024
|
Price (Per piece):
£40.58
|
||
GEDORE
Ratchet Ring Combi Spanner Reversible 15mm
ERIKS Item #: W90A-57220040
Catalogue item no 1: 4380358 Catalogue item no 2: W35A-56882 Estimated delivery date 28-05-2024
|
Price (Per piece):
£24.36
|