FORMAT Electronics plier set, 6 piece type 5367
Product documents
Document | Document type |
---|---|
Product overview |
Design: Made of special tool steel, forged, hardened and tempered in oil, finely polished. With opening spring. Handles with solid, covered multi-component plastic covers. Supplied in a solid case.
Application: For fine work, even in hard-to-access places, in electrical and precision engineering.
Set contents:
1 flat pliers, 130 mm
1 round-nose pliers, 130 mm
1 long-nosed pliers, 130 mm
1 long-nosed pliers curved 35°, 130 mm
1 side-cutting pliers, 110 mm
1 wire-stripping pliers, 125 mm
FORMAT
Electronic Pliers Set 6-Pi In Case
ERIKS Item #: W90A-53670005
Catalogue item no 1: 6091501 Catalogue item no 2: W96B-63725 Estimated delivery date 29-05-2024
|
Price (Per piece):
£112.72
|