GEDORE Tool assortment for mechanic, 180 piece type S 1007
ERIKS Item #
Product documents
Document | Document type |
---|---|
Mechanic tool assortment 175-piece No. S 1007 M
Scope of delivery:
12 double ring spanner 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 21 x 23; 24 x 27; 25 x 28; 30 x 32 mm
12 double open end wrenches 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 19; 20 x 22; 21 x 23; 24 x 27; 25 x 28; 30 x 32 mm
20 hexagon socket wrench inserts 1/2" 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 23; 24; 26; 27; 28; 30; 32 mm
1 ratchet 1/2"
2 extensions 1/2" 125; 250 mm
1 universal joint 1/2"
1 T-handle with sliding block 1/2"
11 hexagon socket wrench inserts 1/4" 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 13 mm
1 ratchet 1/4"
1 T-handle with sliding block 1/4"
1 extension
1 1/4", 97 mm
1 universal joint 1/4"
1 square handle 1/4"
9 hexagon socket wrench inserts 5; 6; 7; 8; 9; 10; 12; 14; 17 mm
1 screw remover
1 adapter for bits, square 1/2" to hexagon 5/16"
1 adapter for bits, square 1/4" to hexagon 5/16"
4 bits for slotted screws 7; 8; 9; 12 mm
4 bits for hexagon screws 5; 6; 8; 10 mm
3 bits for Phillips screws PH 2, 3, 4
1 angle screwdriver set 8-piece 2; 2.5; 3; 4; 5; 6; 8; 10 mm
1 mechanic?s pliers, 175 mm
1 universal pliers, 248 mm
1 pipe wrench, 1.1/2 "
1 grip pliers, 240 mm
2 circlip pliers for external retaining rings straight jaws A 1; A 2
2 circlip pliers for external retaining rings angled tips A 11; A 21
2 circlip pliers for recessed retaining rings straight jaws J 1; J 2
2 circlip pliers for recessed retaining rings angled jaws J 11; J 21
1 leverage combination pliers, 180 mm
1 leverage diagonal cutters, 160 mm
1 force diagonal cutter, 160 mm
1 needle nose pliers straight, 160 mm
1 flat nose pliers, bent, 160
3 mm slot screwdriver with hexagon drive 6.5; 8; 10 mm
3 blade screwdriver 3; 4; 5.5 mm
3 Phillips screwdriver PH 1; 2; 3
2 Phillips screwdriver PZ 1; 2
1 slot screwdriver, short, 6.5 mm
2 Phillips screwdrivers short PH 1; 2
6 pin punches 2; 3; 4; 5; 6; 8 mm
1 centre punch, 4 x 120 mm
2 drift punch 3; 5 mm
3 flat chisel 125; 150; 200 mm
1 cross chisel, 125 mm
1 lever shears, 250 mm
1 single open end wrench adjustable to 28 mm
1 small hacksaw PUK®, 290 mm
1 hacksaw, 520 mm
1 jigsaw, 380 mm
1 flat blunt file, 200 mm, cut 2
1 triangular file, 200 mm, cut 2
1 round file, 200 mm, cut 2
1 half round file, 200 mm, cut 2
1 key file set, 6-piece
1 thread file
1 cable and electrician?s knife, 195 mm
1 peen hammer Rotband-Plus, 500 g
1 Desmopan mallet, 40 mm Ø
1 triangular hollow scraper 200 mm
1 square awl
1 pry bar, 400 mm
1 magnetic lifter, 1800 g
1 screwdriver set, 8 piece
1 oil spray can, 0.3 l
1 measuring tape, 3 m
1 tack, 250 mm
1 verneer caliper, 140 mm