FORMAT Tool module with 49-piece socket wrench set
ERIKS Item #
Product documents
Document | Document type |
---|---|
Tool module socket wrench, 49-piece, module 2/3
Design: 2-colour foam inlay, so that missing tools are recognised immediately.
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
Note: Suitable for tool trolleys (order no. 6172 0110 and 6172 0115).
Set contents:
1 socket wrench insert 1/4" (6018 0010)
11 socket spanner bits 1/4" (6039) 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
4 x Allen 1/4" screwdriver bits (6044) 3; 4; 5; 6 mm
2 x 1/4" slot screwdriver bits (6047) 4; 5.5 mm
2 x 1/4" Phillips screwdriver bits (6049) PH 1; 2
6 x 1/4" recessed TORX® screwdriver bits (6053) T 10; 15; 20; 25; 27; 30
1 T-handle with slide block 1/4" (6020 0010)
1 extension 1/4" (6015)
1 universal joint 1/4" (6033 0020)
1 drive handle 1/4" (6027 0020)
1 socket wrench insert 1/2" (6080 0010)
15 socket spanner bits 1/2" (6111) 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 22; 24; 27; 30; 32 mm
1 T-handle with slide block 1/2" (6100 0020)
1 extension 1/2" (6095)
1 universal joint 1/2" (6103 0010)
2/3 module = 376.5 x 395 mm