ROTHENBERGER Pipe bending pliers type 7228
Product documents
Document | Document type |
---|---|
Product overview |
Tube benders
Application: Lightweight model with one fixed and one movable bending arm. Bending radius display with scale of 0?180° in 30° increments and clamping mechanism for a firmer hold of the pipe. Moveable bending arm with plastic handle.
Application: For dimensionally accurate two-handed bending up to 180° from soft copper, aluminium-, soft steel and brass pipe. Also suitable for bending very short pipes.
ROTHENBERGER
Standard bending pliers 12mm Ø 36mm radius
ERIKS Item #: W90A-72280095
Catalogue item no 1: 3318703 Catalogue item no 2: W24G-50088 Estimated delivery date 29-05-2024
|
Price (Per piece):
£100.23
|
||
ROTHENBERGER
Standard bending pliers 15mm Ø 54mm radius
ERIKS Item #: W90A-72280100
Catalogue item no 1: 3318704 Catalogue item no 2: W24G-50089 Estimated delivery date 29-05-2024
|
Price (Per piece):
£143.72
|