ROTHENBERGER Gas pipe leak test device ROTEST GW 150/4 type 7273
ERIKS Item #
Product documents
Document | Document type |
---|---|
Design: Measuring device is mounted in a sturdy unit. Self-testing pressure pump, with check valve and pressure gauge (Ø 60 mm), 0?4 bar, detailed scaling, accuracy 0.1 bar increments.
Application:
For leakage testing of gas lines and devices with operating pressures of up to 150 mbar.
Tightness test for drinking water house installations in line with DIN 1988 (TRWI) of 3 bar/150 bar.
Load test in line with DVGW-TRGI 96 7.1.2 with test pressure of 1.0 bar.
Tightness test for water column in line with DVGW-TRI 96 7.1.3 with test pressure of 150 mbar.
Setting of atmopsheric burners and forced-air burner from 0?30 mbar.
Liquid gas test (lower pressure) with test pressure of 40?60 mbar in acc. with TRF 96 9.4.
Liquid gas test for propane/butane with test pressure of 150 mbar in acc. with TRF 96 9.4.
Supplied: 4-bar pressure pump, pressure container, rubber blow, test hose, 4 connector tubes, 5 gas test plugs size 0?2 conical and 1?2 cylindrical as well as a supply end cap.