KUKKO Universal puller-set, two and triple arms type K-2030-10-S
Product documents
Document | Document type |
---|---|
Product overview |
Design: Basic equipment with two- and three-arm universal pullers and additional, long spindles. Supplied in L-Boxx, with operating instructions always visible on the lid.
Set contents: 1
2-arm traverse, span 120 mm
1 3-arm traverse, span 130 mm
1 spindle, length 160 mm, SW 13 mm
1 spindle, length 250 mm, SW 17 mm
3 puller legs, cutting depth 100 mm
3 puller legs, cutting depth 200 mm
3 puller legs, cutting depth 250 mm
KUKKO
Combi-extractor set 2- and 3-armed 120mm
ERIKS Item #: W90A-69190011
Catalogue item no 1: 3835983 Catalogue item no 2: W94F-50172 Estimated delivery date 09-05-2024
|
Price (Per set):
£556.25
|