KNIPEX Grey atramentized Water Pump Pliers Cobra® type 87 01
Product documents
Document | Document type |
---|---|
Product overview |
Design: DIN ISO 8976/b> Made of chromium-vanadium electric steel, hardened and tempered in oil, polished head,griping areas with specially hardened teeth (61 HRC). Fast and precise setting using the button,can be adjusted using one hand. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping onto pipes and nuts. Plastic-coated handles.
KNIPEX
Pliers wrench Cobra with plastic handles 125mm
ERIKS Item #: W90A-55930125
Catalogue item no 1: 6091543 Catalogue item no 2: W44A-50463 Estimated delivery date 29-05-2024
|
Price (Per piece):
£21.49
|